Beli wadah oli di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Wash Bottle Reversible (Botol Cuci Lab)
    Mulai

    Rp169.900

    AS ONE Wash Bottle Reversible (Botol Cuci Lab)
    Deskripsi:
    A weight is attached to the tip of the inner tube, so it can be discharged even if the bottle is tilted or turned upside down. Cannot be used with organic solvents.
    atribut:
    • Volume (ml): 1000
  2. Kennedy Oil Drain Pan
    Mulai

    Rp449.900

    Kennedy Oil Drain Pan
    Deskripsi:
    These items are for the collection of waste oil prior to disposal in accordance with your local authority regulations. Oil Drain Collector This container is made of tough plastic, has an 8ltr capacity and can be closed for storage/transportation for disposal. Oil Drain Pans This waste oil pan is made of tough plastic and has an 8 or 16ltr capacity.
    atribut:
    • Tool/Supply Type: Oil Drain Pan
    • Material: Plastic
    • Compatible Fluid: Diesel Non Corrosive Liquids Oil Solvent Water
  3. monotaro Oil Drain Pan
    Mulai

    Rp249.900

    monotaro Oil Drain Pan
    Deskripsi:
    Portable
    atribut:
    • Material: HDPE (high density polyethylene)
    • Dimensions (mm): 112x320x568
    • Capacity (L): 8
  4. Daytona Carried Oil Drain Pan
    Mulai

    Rp769.900

    Daytona Carried Oil Drain Pan
    atribut:
    • Accessories: Drain bolt fall prevention net
    • Overall Length: 530mm (nozzle, inclusive handle)
    • Width: 280mm
    • Height: 100mm
  5. Daytona Small Oil Drain Pan
    Mulai

    Rp279.900

    Daytona Small Oil Drain Pan
    atribut:
    • Capacity: About 2L
    • Dimensions (LengthxWidthxHeight): 410x200x75mm
    • Compatible Vehicle Model: (Reference) address V125, etc.
  6. TRUSCO Oil Jockey
    Mulai

    Rp189.900

    TRUSCO Oil Jockey
    atribut:
    • Finishing Material: Polyethylene
    • Type: without Lid
    • Applications: For Machine Oil
    • Heat Resistance Temperature (°C): 0 to 80
  7. KING TONY Oil Drain Pan
    Mulai

    Rp349.900

    KING TONY Oil Drain Pan
    Deskripsi:
    This 18 litre Oil Drain Pan includes easy grip, large carrying handles and integral spout for pouring waste oil or fluids into a recycling container. The anti-splash lip prevents spillage. Ideal for draining antifreeze or oil. ( Not suitable for spray gun cleaner)
    atribut:
    • Length (mm): 681
    • Width (mm): 570
    • Height (mm): 130
  8. LAB SAFETY SUPPLY Wash Bottle (Botol Cuci Lab)
    Mulai

    Rp639.900

    LAB SAFETY SUPPLY Wash Bottle (Botol Cuci Lab)
    Deskripsi:
    Wide-mouth wash bottles that have a standard spout integrated into the cap allow the spout to be removed and cleaned separately from the bottle. Wide-mouth bottles are easier to fill than narrow mouth bottles and fit larger cleaning brushes for more complete cleaning.
    atribut:
    • UNSPSC: 52151644
    • Autoclavable: No
    • Basic Material: Plastic
    • Body Color: White
    • Body Diameter (mm): 90.5
    • Body Material: LDPE
    • Capacity (fl oz): 32
    • Capacity (ml): 1000
    • Clarity: Translucent
    • Closure Color: White
    • Closure Included: Yes
    • Closure Material: Polypropylene
    • Imprinting: Write-On
    • Imprinting Group: No Imprinting or Write On
    • Manufacturer Part Number: 24J916
    • Mouth Size: Wide
    • Overall Height (mm): 275
    • Product Type: Wash Bottle
    • Spout Style: Standard Spout
    • Vented/Nonvented: Nonvented
  9. JAKEMY Primary DIY Soldering Tool Kit
    Mulai

    Rp309.900

    JAKEMY Primary DIY Soldering Tool Kit
    Deskripsi:
    Jakemy 17 in 1 Primary DIY Soldering Tool Kit - JM-P15Easier to fuse with less smoke and stimulationJakemy JM-P15 hadir dengan peralatan yang berkualitas dan lengkap untuk pengelasan, ataupun solder. Dengan Jakemy JM-P15, Anda dapat dengan mudah mensolder sparepart pada smartphone, laptop, PC, dll.Package ContentsBarang-barang yang Anda dapatkan di dalam box :Tool bagElectric Soldering IronScrewdriverWire StripperLong Nose PliersDiagonal PliersMetal SpudgerTweezersSolder WireCable TesterElectric Tester
  10. Lincoln Oil Portable Waste Container (Peralatan Oli)
    Mulai

    Rp4.499.900

    Lincoln Oil Portable Waste Container (Peralatan Oli)
    Deskripsi:
    Containment vessels for used vehicle oil hold materials for storage, transport, recovery or disposal. These multi-gallon containers meet standards for waste oil legislation and may be a requirement for disposal in some states.
  11. Vessel Plastic Head Hammer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

  12. KRISBOW Oli Waste Oil Suction Drain Extractor (Wadah Peralatan Oli)
    Mulai

    Rp15.999.900

    KRISBOW Oli Waste Oil Suction Drain Extractor (Wadah Peralatan Oli)
    atribut:
    • Pre-Chamber Capacity (L): 8
    • Plastic Bowl Capacity (L): 12
    • Suction Speed (L/minute): 1.5
    • Suction Hose (m): 2
    • Dimensions (LxWxH) (mm): 470x630x170
    • Maximum Air Pressure (bar): 8
    • Tank Capacity (L) : 90
  13. JAKEMY Solder Set Tool
    Mulai

    Rp299.900

    JAKEMY Solder Set Tool
    Deskripsi:
    TOOL SET MEREK JAKEMY JM-P04 ORIGINALDiversities of useful accessoriesJakemy Primary DIY Soldering Iron Kit - JM-P04 dilengkapi dengan solder dan berbagai macam peralatan lainnya untuk mempermudah kegiatan soldering Anda.Kelengkapan Produk1xTOOL SET MEREK JAKEMY JM-P04 ORIGINAL
  14. Clean Matic Refill Kain Pel Lantai Microfiber Daily
    4%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp94.900

    Clean Matic Refill Kain Pel Lantai Microfiber Daily
    Deskripsi:
    Refill Mop dari bahan Ultra Microfibre adalah serat yang halus, dengan ukuran kehalusan kurang dari 1 denier per filamentnya ( 10 X lipat dari sutera, 30 X dari katun ) dengan campuran Polyerter dan Polyamide 80 : 20, sehingga sangat lembut dengan daya serap sangat tinggi, anti bakteria, higienis, aman dan ramah lingkungan. Microfibre memiliki sifat elektro statis seperti magnet sehingga mempunyai daya positif menarik debu, kotoran, jamur, bahkan ketingkat yang lebih kecil seperti bakteri, dapat digunakan pada semua jenis permukaan lantai serta dapat mengurangi pemakaian kebutuhan akan pembersih bahan kimia.FREE 1 KEMOCENG (RANDOM) UNTUK PEMBELIAN PRODUK INI SELAMA STOCK TERSEDIA
    atribut:
    • Color: Assorted Color
  15. TRUSCO Stainless Steel Deep & Long Tray
    64%
    Mulai

    Rp109.900

    TRUSCO Stainless Steel Deep & Long Tray
    Deskripsi:
    -Convenient for storing rectangle and narrow spaces.
    atribut:
    • Size (norminal): For 420 Type
    • Outer Dimension (WxDxH): 431x231x12mm
    • Material: Stainless Steel (SUS304)
    • Compatible Body: T-420, T-JK-6-A
Daftar Harga wadah oli Terbaru March 2026
AS ONE Wash Bottle Reversible (Botol Cuci Lab)Rp169.900
Kennedy Oil Drain PanRp449.900
monotaro Oil Drain PanRp249.900
Daytona Carried Oil Drain PanRp769.900
AS ONE Wash Bottle for Mold Fluorine Gas Surface Treatment (Botol Cuci Lab)Rp199.900
Furupla Oil Polyethylene JugRp78.900
Daytona Small Oil Drain PanRp279.900
TRUSCO Oil JockeyRp189.900
Bullocks Nylon HammerRp169.900
KING TONY Oil Drain PanRp349.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait